2 pieces in stock at Vaughan, ON as of 4:54 AM. Directions. Call: (289) 474-5447
6 pieces in stock at Mississauga, ON as of 4:54 AM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Quantity | 1 |
| Batteries | 3 x AAA (included) |
| EAN | 4099618238888 |
| Includes seven of the most widely used bits and 1/4" Hex Shaft PH1, PH2, PH3; SL 4.0, SL 6.0; SQ 2; TX 15 |
| Bits are constructed of durable S2 steel |
| Included bits are suitable for power drill applications |
| Bits are securely clipped into a patented bit cartridge in the handle. |
| EZ guide collar and palm saver cap allow for maximum torque transmission without the punishment to your hand. |
| Strong magnetic insert in the screwdriver shaft |
| Customizable - load with your own 2” Bits |
| High Intensity LED Work light – 7 powerful LED’s and 120 Lumens |
| Place it where you need it – magnetic end for hands free use of the light |
| Light is built tough and water resistant to endure the working environment |
| 3 AAA Batteries – Included |
Product not yet rated.